Zoro Homepage

Men's Flame Resistant Pants, 4XL, Green

  • Mfr # 2574OG RG 4XL

  • Zoro # G6036499


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Number of Outside Pockets
2
Closure Type
Button
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574OG RG 4XL
Zoro #
G6036499
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
None
Length
35 in
Maximum Neck Size
20 1/2 in
Maximum Chest Size
60 in
Sleeve Length
13 1/8 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Minimum Neck Size
20 in

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Green
Gender
Men's
Number of Outside Pockets
2
Closure Type
Button
Material
Cotton/Polyester
Garment Style
Shirt
Pocket Locations
Left Chest, Right Chest
Sleeve Type
Short
Fit
Generous Fit
Series
1574
Moisture-Wicking
Yes
Front Closure Type
Buttons
Button Material
Melamine
Cleaning and Care Instructions
Machine Wash
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 13 1/8 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 35 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.