
Men's Flame Resistant Pants, 4XL, Silver
Mfr # 2574SV RG 4XL
Zoro # G6039341
product price: $28.59
/eaKey Features
Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
2
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2574SV RG 4XL
Zoro #
G6039341
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Waist Size
None
Length
35 in
Maximum Neck Size
20 1/2 in
Minimum Neck Size
20 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Sleeve Length
13 1/8 in
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 13 1/8 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 35 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.