Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 5XL, Silver

  • Mfr # 2574SV RG 5XL

  • Zoro # G6041852


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Closure Type
Button
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574SV RG 5XL
Zoro #
G6041852
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Waist Size
None
Length
35 in
Maximum Neck Size
21 1/2 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Minimum Neck Size
21 in
Sleeve Length
13 3/4 in

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Silver
Gender
Men's
Material
Cotton/Polyester
Closure Type
Button
Number of Outside Pockets
2
Garment Style
Shirt
Series
1574
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Buttons
Button Material
Melamine
Fit
Generous Fit
Pocket Locations
Left Chest, Right Chest
Sleeve Type
Short
Moisture-Wicking
Yes
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Length 35 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.