
Men's Flame Resistant Pants, L, Green
Mfr # 2574OG RG L
Zoro # G6042692
product price: $28.59
/eaKey Features
Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
2
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2574OG RG L
Zoro #
G6042692
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Fits Waist Size
None
Length
31 1/2 in
Minimum Neck Size
16 in
Sleeve Length
10 5/8 in
Minimum Chest Size
42 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Maximum Neck Size
16 1/2 in
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 31 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.