Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, L, Silver

  • Mfr # 2574SV RG L

  • Zoro # G6048940


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
2
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574SV RG L
Zoro #
G6048940
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Waist Size
None
Length
31 1/2 in
Minimum Neck Size
16 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Sleeve Length
10 5/8 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Silver
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
2
Closure Type
Button
Garment Style
Shirt
Series
1574
Pocket Locations
Left Chest, Right Chest
Fit
Generous Fit
Moisture-Wicking
Yes
Sleeve Type
Short
Front Closure Type
Buttons
Cleaning and Care Instructions
Machine Wash
Button Material
Melamine
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 31 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.