Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, M, Dark Navy

  • Mfr # S307DN RG M

  • Zoro # G6040312


product price: $28.99
/ea

Key Features

Fabric Weight
6 oz/sq yd
Gender
Men's
Material
Cotton
Fits Waist Size
None
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307DN RG M
Zoro #
G6040312
UPC #
-
Country of Origin
Honduras

Dimensions

Size
M
Fits Waist Size
None
Length
Regular
Maximum Chest Size
40 in
Sleeve Length
10 in
Maximum Neck Size
15 1/2 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Minimum Neck Size
15 in

Details

Item
Flame Resistant Pants
Fabric Weight
6 oz/sq yd
Color
Dark Navy
Gender
Men's
Material
Cotton
Closure Type
Button
Garment Style
Shirt
Number of Outside Pockets
2
Collar Style
Two Piece
Front Closure Type
Buttons
Application
Industrial
Fit
Regular Fit
Cleaning and Care Instructions
Industrial Laundry: Heavy Soil
Features
Collar With Permanent Stays and a Button Closure At the Neck
Sleeve Type
Short
Pocket Locations
Chest
Series
S307
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Dark Navy, Sleeve Type Short, Sleeve Length 10 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.