
Men's Flame Resistant Pants, S, Black
Mfr # S307BK RG S
Zoro # G6039140
product price: $28.35
/eaKey Features
Fabric Weight
6 oz/sq yd
Gender
Men's
Material
Cotton
Closure Type
Button
Fits Waist Size
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S307BK RG S
Zoro #
G6039140
UPC #
-
Country of Origin
Honduras
Dimensions
Size
S
Fits Waist Size
None
Length
Regular
Minimum Chest Size
34 in
Minimum Neck Size
14 in
Maximum Chest Size
36 in
Sleeve Length
9 3/8 in
Size-Body Type
Regular
Maximum Neck Size
14 1/2 in
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 9 3/8 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.