Men's Flame Resistant Pants, S, Green
- Mfr # 2574OG RG S
- Zoro # G6048058
product price:Â
$
29.49
/ea
Key Features
Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Fits Waist Size
None
Closure Type
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2574OG RG S
- Zoro #
- G6048058
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Fabric Weight
- 5.25 oz/sq yd
- Color
- Green
- Gender
- Men's
- Material
- Cotton/Polyester
- Closure Type
- Button
- Number of Outside Pockets
- 2
- Garment Style
- Shirt
- Pocket Locations
- Left Chest, Right Chest
- Button Material
- Melamine
- Sleeve Type
- Short
- Front Closure Type
- Buttons
- Fit
- Generous Fit
- Cleaning and Care Instructions
- Machine Wash
- Moisture-Wicking
- Yes
- Series
- 1574
- Includes Hammer Loop
- No
- Style
- Work Shirt
- Front Closure
- Button
- Shell Material
- Cotton/Polyester
- Wire Color
- Green
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
Dimensions
- Size
- S
- Fits Waist Size
- None
- Length
- 30 1/2 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 14 1/2 in
- Minimum Neck Size
- 14 in
- Sleeve Length
- 9 3/8 in
- Maximum Chest Size
- 36 in
- Minimum Chest Size
- 34 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 9 3/8 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 30 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.