Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, XL, Silver

  • Mfr # 2574SV RG XL

  • Zoro # G6043121


product price: $30.79
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Color
Silver
Gender
Men's
Fits Waist Size
None
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574SV RG XL
Zoro #
G6043121
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Waist Size
None
Length
32 in
Maximum Chest Size
48 in
Minimum Neck Size
17 in
Size-Body Type
Regular
Sleeve Length
11 1/4 in
Maximum Neck Size
17 1/2 in
Minimum Chest Size
46 in

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Silver
Gender
Men's
Material
Cotton/Polyester
Closure Type
Button
Number of Outside Pockets
2
Garment Style
Shirt
Series
1574
Moisture-Wicking
Yes
Button Material
Melamine
Pocket Locations
Left Chest, Right Chest
Cleaning and Care Instructions
Machine Wash
Sleeve Type
Short
Front Closure Type
Buttons
Fit
Generous Fit
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Silver, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 32 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.