Zoro Homepage

Men's Flex Work Pants, 2XL/3XL, Navy, 65% Polyester/35% Cotton

  • Mfr # P874NV 42 34

  • Zoro # G5027994


product price: $36.19
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Size
2XL/3XL
Fabric Weight
8.5 oz
Series
P874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 42 34
Zoro #
G5027994
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL/3XL
Fits Waist Size
42 in
Maximum Waist Size
42 in
Tag Size
42 x 34

Details

Item
Flex Work Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz
Series
P874
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Lining Material
Unlined
Garment Style
Work Pants
Pockets
4
Fit
Regular Fit
Ankle Type
Open
Cleaning and Care Instructions
Home Wash
Waist Closure
Hook-and-Loop
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Application
Industrial
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 42 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.