Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flex Work Pants, 33 in to 30 in, Navy, 65% Polyester/35% Cotton

  • Mfr # P874NV 33 30

  • Zoro # G0676606


product price: $34.89
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 33 30
Zoro #
G0676606
UPC #
-
Country of Origin
Mexico

Dimensions

Size
33 in to 30 in
Fits Waist Size
33 in
Length
30 in
Inseam Length
30 in
Waist Size - Maximum
33 in

Details

Item
Flex Work Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz.
Closure Type
Zipper/Hook and Eye
Pockets
4
Includes
Pockets
Number of Outside Pockets
4
Garment Style
Work Pants
Number of Pockets
4
Closure
Metal Hook
Leg Hem
Hemmed Leg
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Twill
Pants Style
Pants

Description

Men's Pants, Style P874NV, Length 30 in, Number of Pockets 4, Size 33 in to 30 in, Color Navy, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.