Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flex Work Pants, 33 in to 34 in, Navy, 65% Polyester/35% Cotton

  • Mfr # P874NV 33 34

  • Zoro # G0676630


product price: $34.89
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 33 34
Zoro #
G0676630
UPC #
-
Country of Origin
Mexico

Dimensions

Size
33 in to 34 in
Fits Waist Size
33 in
Length
34 in
Waist Size - Maximum
33 in
Inseam Length
34 in

Details

Item
Flex Work Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz.
Closure Type
Zipper/Hook and Eye
Pockets
4
Garment Style
Work Pants
Includes
Pockets
Number of Outside Pockets
4
Number of Pockets
4
Closure
Metal Hook
Pants Style
Pants
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Twill
Leg Hem
Hemmed Leg

Description

Men's Pants, Style P874NV, Length 34 in, Number of Pockets 4, Size 33 in to 34 in, Color Navy, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.