Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flex Work Pants, Gray, 65% Polyester/35% Cotton

  • Mfr # P874CH 46 32

  • Zoro # G6051521


product price: $36.19
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874CH 46 32
Zoro #
G6051521
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
46 in
Tag Size
46 x 32
Maximum Waist Size
46 in

Details

Item
Flex Work Pants
Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Lining Material
Unlined
Garment Style
Work Pants
Pockets
4
Ankle Type
Open
Fit
Regular Fit
Insulated for Cold Conditions
No
Application
Industrial
Waist Closure
Hook-and-Loop
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Leg Fit
Straight Leg
Includes Hammer Loop
No
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.