Zoro Homepage

Men's Flex Work Pants, Khaki, 65% Polyester/35% Cotton

  • Mfr # P874KH 34 30

  • Zoro # G5830303


product price: $36.19
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874KH 34 30
Zoro #
G5830303
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
34 in
Maximum Waist Size
34 in
Tag Size
34 x 30

Details

Item
Flex Work Pants
Color
Khaki
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Ankle Type
Open
Fit
Regular Fit
Waist Closure
Hook-and-Loop
Garment Style
Work Pants
Pockets
4

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.