Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flex Work Pants, S/M, Navy, 65% Polyester/35% Cotton

  • Mfr # P874NV 30 32

  • Zoro # G5020127


product price: $29.99
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Size
S/M
Fabric Weight
8.5 oz
Series
P874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 30 32
Zoro #
G5020127
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S/M
Fits Waist Size
30 in
Tag Size
30 x 32
Maximum Waist Size
30 in

Details

Item
Flex Work Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Lining Material
Unlined
Number of Outside Pockets
4
Pockets
4
Garment Style
Work Pants
Insulated for Cold Conditions
No
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Cleaning and Care Instructions
Home Wash
Fit
Regular Fit
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Ankle Type
Open
Application
Industrial
Waist Closure
Hook-and-Loop
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.