Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Functional Cargo Work Shorts, Gray, 40% Polyester, 60% Cotton

  • Mfr # WP90CH 30 12

  • Zoro # G5480361


product price: $45.19
/ea

Key Features

Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
12 in
Fabric Weight
7.5 oz
Fits Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP90CH 30 12
Zoro #
G5480361
UPC #
635062466206
Country of Origin
Multiple

Dimensions

Fits Waist Size
30 in
Maximum Waist Size
30 in
Size-Body Type
Regular

Details

Item
Functional Cargo Work Shorts
Color
Gray
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
12 in
Fabric Weight
7.5 oz
Series
WP90
Number of Outside Pockets
6
Closure Type
Zipper/Button
Garment Style
Cargo Shorts
Pockets
6
Fly Closure Type
Zipper
Waist Closure
Buttons
Reinforced Locations
Front Pocket
Style
Cargo
Features
Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Hammer Loop
Yes

Description

Cargo Shorts, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Color Gray, Fabric Weight 7.5 oz, Style Cargo, Fly Closure Type Zipper, Waist Closure Buttons, Inseam 12 in, Maximum Waist Size 30 in, Number of Outside Pockets 6, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Belt Loops: Wider and Longer Belt Loops to Accommodate Work Belts, Finish: Color Retention, Soil Release and Wrinkle Resistance, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.