Men's Industrial Multi-Pocket Performance Shop Pants, Navy, Cotton/Polyester
Mfr # LP65DN 36 30
Zoro # G3732596
product price: $39.49
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.25 oz
Series
LP65
Closure Type
Tack Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP65DN 36 30
Zoro #
G3732596
UPC #
-
Country of Origin
Nicaragua
Dimensions
Fits Waist Size
36 in
Tag Size
36 x 30
Maximum Waist Size
36 in
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.