Men's Industrial Relaxed Fit Straight Leg Carpenter Duck Jeans, Brown, Cotton/Polyester

  • Mfr # LU23BD 32 32

  • Zoro # G9042713


product price: $40.49
/ea

Key Features

Color
Brown
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
10 oz
Series
LU23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU23BD 32 32
Zoro #
G9042713
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
32 in
Maximum Waist Size
32 in
Tag Size
32 x 32

Details

Item
Industrial Relaxed Fit Straight Leg Carpenter Duck Jeans
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Series
LU23
Closure Type
Tack Button
Lining Material
Unlined
Number of Outside Pockets
5
Features
Fade Resistant Technology that Stands Up to Industrial Laundering, Front Scoop Pockets with Watch Pocket, Oversized Back Pockets
Ankle Type
Open
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Application
Carpentry
Fit
Relaxed Fit
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Hammer Loop
No
Garment Style
Jeans
Pockets
5

Description

Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Brown, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.