Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Work Pants, 2XL/3XL, Black, Cotton/Polyester

  • Mfr # LP92BK 40 30

  • Zoro # G5029543


product price: $28.29
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
2XL/3XL
Inseam
30 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP92BK 40 30
Zoro #
G5029543
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL/3XL
Fits Waist Size
40 in
Maximum Waist Size
40 in
Tag Size
40 x 30

Details

Item
Industrial Work Pants
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.75 oz
Series
LP92
Lining Material
Unlined
Number of Outside Pockets
4
Closure Type
Zipper/Button
Pockets
4
Garment Style
Work Pants
Leg Fit
Straight Leg
Features
Deep Front Pockets, Easy Care Stain Release, Enhanced Durability, Left Back Pocket Has Button Closure, Reinforced Front Pockets, Resists Wrinkles, Wider, Stronger Belt Loops
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Waist Closure
Buttons
Includes Hammer Loop
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Reinforced Locations
Pockets
Application
Industrial
Fly Closure Type
Zipper

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 40 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.