Zoro Homepage

Men's Industrial Work Pants, L/XL, Black, Cotton/Polyester

  • Mfr # LP92BK 36 30

  • Zoro # G5029464


product price: $25.75
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
L/XL
Inseam
30 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP92BK 36 30
Zoro #
G5029464
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L/XL
Fits Waist Size
36 in
Tag Size
36 x 30
Maximum Waist Size
36 in

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.