Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Work Pants, L/XL, Black, Cotton/Polyester

  • Mfr # LP92BK 36 32

  • Zoro # G5029534


product price: $25.75
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
L/XL
Inseam
32 in
Fabric Weight
7.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP92BK 36 32
Zoro #
G5029534
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L/XL
Fits Waist Size
36 in
Tag Size
36 x 32
Maximum Waist Size
36 in

Details

Item
Industrial Work Pants
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.75 oz
Series
LP92
Closure Type
Zipper/Button
Number of Outside Pockets
4
Lining Material
Unlined
Pockets
4
Garment Style
Work Pants
Reinforced Locations
Pockets
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Features
Deep Front Pockets, Easy Care Stain Release, Enhanced Durability, Left Back Pocket Has Button Closure, Reinforced Front Pockets, Resists Wrinkles, Wider, Stronger Belt Loops
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Hammer Loop
No
Application
Industrial
Waist Closure
Buttons
Fly Closure Type
Zipper
Leg Fit
Straight Leg

Description

Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.