Zoro Homepage

Men's Jacket, Polyester/cotton, Zipper, Navy/Silver, 2XL

  • Mfr # LJ60NS RG 2XL

  • Zoro # G3732228


product price: $62.29
/ea

Key Features

Color
Navy/Silver
Material
Polyester/cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ60NS RG 2XL
Zoro #
G3732228
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Length
28 in
Fits Chest Size
29-1/2 in
Maximum Chest Size
29 1/2 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Navy/Silver
Material
Polyester/cotton
Fabric Weight
4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Nylon Taffeta
Number of Pockets
4-6
Includes
Insulation
Number of Inside Pockets
1
Insulated
Yes
Number of Outside Pockets
3
Features
(2) Slash Pockets
Waist Style
Adjustable Waist Tabs
Series
LJ60
Includes Hood
No
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Style
Jacket
Insulation Material
100% Polyurethane
Garment Type
Jacket
Hood Style
None
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Banded
Cuff Style
Adjustable
Water-Resistant
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 28 in, Maximum Chest Size 29 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.