Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Twill, Polyester/Cotton, Zipper, Black/Silver, M

  • Mfr # LJ60BS RG M

  • Zoro # G3732331


product price: $67.59
/ea

Key Features

Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
26 1/2 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ60BS RG M
Zoro #
G3732331
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Length
26 1/2 in
Fits Chest Size
24 in
Size-Body Type
Regular
Maximum Chest Size
24 in

Details

Item
Jacket
Color
Black/Silver
Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted
Number of Pockets
4-6
Includes
Insulation
Number of Inside Pockets
1
Insulated
Yes
Number of Outside Pockets
3
Features
(2) Slash Pockets
Water-Resistant
Yes
Collar Style
Banded
Insulation Material
100% Polyurethane
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Temperature Rating
Not Rated
Includes Removable Liner
No
Includes Hood
No
Style
Jacket
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Cuff Style
Adjustable
Hood Style
None
Waist Style
Adjustable Waist Tabs
Series
LJ60
Garment Type
Jacket

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Silver, Length 26 1/2 in, Maximum Chest Size 24 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.