Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Twill, Polyester/Cotton, Zipper, Black/Silver, S

  • Mfr # LJ60BS RG S

  • Zoro # G3732340


product price: $67.59
/ea

Key Features

Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
26 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ60BS RG S
Zoro #
G3732340
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Length
26 in
Fits Chest Size
22-1/2 in
Maximum Chest Size
22 1/2 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Black/Silver
Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted
Number of Pockets
4-6
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
1
Includes
Insulation
Features
(2) Slash Pockets
Includes Lining
Yes
Temperature Rating
Not Rated
Includes Hood
No
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Removable Liner
No
Waist Style
Adjustable Waist Tabs
Style
Jacket
Cuff Style
Adjustable
Series
LJ60
Water-Resistant
Yes
Insulation Material
100% Polyurethane
Hood Style
None
Collar Style
Banded

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Silver, Length 26 in, Maximum Chest Size 22 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.