Men's Jacket, Twill, Polyester/Cotton, Zipper, Navy/Silver, 4Xl

  • Mfr # LJ60NS RG 4XL

  • Zoro # G3732200


product price: $67.59
/ea

Key Features

Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
29 1/2 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ60NS RG 4XL
Zoro #
G3732200
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4Xl
Length
29 1/2 in
Fits Chest Size
33-1/2 in
Maximum Chest Size
33 1/2 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Navy/Silver
Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted
Number of Pockets
4-6
Includes
Insulation
Number of Outside Pockets
3
Number of Inside Pockets
1
Insulated
Yes
Features
(2) Slash Pockets
Cuff Style
Adjustable
Insulated for Cold Conditions
Yes
Includes Hood
No
Includes Lining
Yes
Waist Style
Adjustable Waist Tabs
Collar Style
Banded
Includes Removable Liner
No
Insulation Material
100% Polyurethane
Water-Resistant
Yes
Garment Type
Jacket
Style
Jacket
Series
LJ60
Hood Style
None
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 29 1/2 in, Maximum Chest Size 33 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.