Zoro Homepage

Men's Jacket, Twill, Polyester/Cotton, Zipper, Navy/Silver, L

  • Mfr # LJ60NS RG L

  • Zoro # G3732246


product price: $67.59
/ea

Key Features

Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
27 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ60NS RG L
Zoro #
G3732246
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Length
27 in
Fits Chest Size
25-1/2 in
Size-Body Type
Regular
Maximum Chest Size
25 1/2 in

Details

Item
Jacket
Color
Navy/Silver
Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted
Number of Pockets
4-6
Number of Inside Pockets
1
Insulated
Yes
Includes
Insulation
Number of Outside Pockets
3
Features
(2) Slash Pockets
Garment Type
Jacket
Series
LJ60
Cuff Style
Adjustable
Collar Style
Banded
Temperature Rating
Not Rated
Water-Resistant
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Insulated for Cold Conditions
Yes
Hood Style
None
Includes Hood
No
Includes Removable Liner
No
Includes Lining
Yes
Insulation Material
100% Polyurethane
Style
Jacket
Waist Style
Adjustable Waist Tabs

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 27 in, Maximum Chest Size 25 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.