Men's Jean, 38 in, Rinsed Brown Duck, 100% Cotton Duck

  • Mfr # 1933BD 38 33

  • Zoro # G6046859


product price: $36.49
/ea

Key Features

Color
Rinsed Brown Duck
Material
100% Cotton Duck
Gender
Men's
Size
38 in
Inseam
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933BD 38 33
Zoro #
G6046859
UPC #
-
Country of Origin
Mexico

Dimensions

Size
38 in
Fits Waist Size
38"

Details

Item
Jean
Color
Rinsed Brown Duck
Material
100% Cotton Duck
Gender
Men's
Inseam
32"
Fabric Weight
12 oz.
Number of Outside Pockets
7
Closure Type
Zipper/Button
Garment Style
Pants
Pockets
7
Includes Hammer Loop
Yes

Description

Jean, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Number of Outside Pockets 7, Color Rinsed Brown Duck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.