Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jeans, 2XL/3XL, Brown, Cotton/Polyester

  • Mfr # LU23BD 40 32

  • Zoro # G9042835


product price: $40.49
/ea

Key Features

Color
Brown
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
10 oz
Series
LU23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU23BD 40 32
Zoro #
G9042835
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL/3XL
Fits Waist Size
40 in
Tag Size
40 x 32
Maximum Waist Size
40 in

Details

Item
Jeans
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Series
LU23
Number of Outside Pockets
5
Closure Type
Tack Button
Lining Material
Unlined
Garment Style
Jeans
Pockets
5
Leg Fit
Straight Leg
Application
Carpentry
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Features
Fade Resistant Technology that Stands Up to Industrial Laundering, Front Scoop Pockets with Watch Pocket, Oversized Back Pockets
Includes Hammer Loop
No
Ankle Type
Open
Fly Closure Type
Zipper

Description

Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Brown, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.