Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jeans, L/XL, Brown, Cotton/Polyester

  • Mfr # LU23BD 34 32

  • Zoro # G9042747


product price: $40.49
/ea

Key Features

Color
Brown
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
10 oz
Series
LU23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU23BD 34 32
Zoro #
G9042747
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L/XL
Fits Waist Size
34 in
Tag Size
34 x 32
Maximum Waist Size
34 in

Details

Item
Jeans
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
10 oz
Series
LU23
Lining Material
Unlined
Number of Outside Pockets
5
Closure Type
Tack Button
Pockets
5
Garment Style
Jeans
Fit
Relaxed Fit
Ankle Type
Open
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Carpentry
Features
Fade Resistant Technology that Stands Up to Industrial Laundering, Front Scoop Pockets with Watch Pocket, Oversized Back Pockets
Waist Closure
Buttons
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Includes Hammer Loop
No

Description

Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Brown, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.