Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, M

  • Mfr # L535BK TL M

  • Zoro # G5031871


product price: $24.19
/ea

Key Features

Size
M
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L535BK TL M
Zoro #
G5031871
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
35 1/2 in
Neck Size
15 to 15-1/2 in
Fits Chest Size
46-1/2 in
Length
33 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
46 1/2 in
Minimum Neck Size
15 in
Minimum Chest Size
44 1/2 in
Size-Body Type
Tall

Details

Item
Long Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Front Closure Type
Buttons
Series
L535
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Pocket Locations
Chest
Collar Style
Two Piece

Description

Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Length 33 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.