Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Navy, 4XL

  • Mfr # L535NV RG 4XL

  • Zoro # G5032002


product price: $27.95
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L535NV RG 4XL
Zoro #
G5032002
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
35 in
Fits Chest Size
61-1/2 in
Neck Size
20 to 20-1/2 in
Length
34 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Regular
Minimum Neck Size
20 in
Maximum Chest Size
61 1/2 in
Minimum Chest Size
59 1/2 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Series
L535
Application
Industrial
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Two Piece
Front Closure Type
Buttons

Description

Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 61 1/2 in, Minimum Chest Size 59 1/2 in, Length 34 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products