Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Tan, 5XL

  • Mfr # L535DS RG 5XL

  • Zoro # G5031957


product price: $24.19
/ea

Key Features

Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L535DS RG 5XL
Zoro #
G5031957
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
35 in
Fits Chest Size
64-1/2 in
Neck Size
21 to 21-1/2 in
Length
34 1/2 in
Maximum Chest Size
64 1/2 in
Minimum Chest Size
62 1/2 in
Maximum Neck Size
21 1/2 in
Minimum Neck Size
21 in
Size-Body Type
Regular

Details

Item
Long Sleeve Industrial Work Shirt
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Front Closure Type
Buttons
Collar Style
Two Piece
Pocket Locations
Chest
Series
L535
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial

Description

Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 35 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.