Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Tan, S

  • Mfr # L535DS RG S

  • Zoro # G5031853


product price: $24.19
/ea

Key Features

Size
S
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L535DS RG S
Zoro #
G5031853
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
33 in
Fits Chest Size
43-1/2 in
Neck Size
14 to 14-1/2 in
Length
31 in
Minimum Neck Size
14 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Minimum Chest Size
41 1/2 in
Maximum Chest Size
43 1/2 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Pocket Locations
Chest
Series
L535
Front Closure Type
Buttons
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial

Description

Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 43 1/2 in, Minimum Chest Size 41 1/2 in, Length 31 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.