Zoro Homepage

Men's Long Sleeve Shirt, Polyester, Pullover, Black/Red, M

  • Mfr # LL66ER RG M

  • Zoro # G3847691


product price: $35.15
/ea

Key Features

Size
M
Color
Black/Red
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL66ER RG M
Zoro #
G3847691
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
34 3/4 in
Fits Chest Size
21 in
Length
Regular
Maximum Chest Size
21 in
Minimum Neck Size
15 in
Maximum Neck Size
15 1/2 in
Size-Body Type
Regular

Details

Item
Long Sleeve Shirt
Color
Black/Red
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
2
Style
Polo
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes

Description

Long Sleeve Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 21 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.