Zoro Homepage

Men's Long Sleeve Shirt, Polyester, Pullover, Gray/Navy, 2XL

  • Mfr # LL66NS RG 2XL

  • Zoro # G3847405


product price: $30.89
/ea

Key Features

Size
2XL
Color
Gray/Navy
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL66NS RG 2XL
Zoro #
G3847405
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
37 in
Fits Chest Size
26-1/2 in
Length
Regular
Maximum Neck Size
18 1/2 in
Minimum Neck Size
18 in
Maximum Chest Size
26 1/2 in
Size-Body Type
Regular

Details

Item
Long Sleeve Shirt
Color
Gray/Navy
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
2
Style
Polo
Moisture-Wicking
Yes
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Long Sleeve Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Gray/Navy, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 26 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.