Men's Long Sleeve T-Shirt, Cotton, Pullover, Gray, 3XL
Mfr # WL50HG TL 3XL
Zoro # G7437622
product price: $21.49
/eaKey Features
Size
3XL
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL50HG TL 3XL
Zoro #
G7437622
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Sleeve Length
37 1/2 in
Length
33 3/4 in
Fits Chest Size
29-1/2 in
Size-Body Type
Tall
Maximum Neck Size
19 1/2 in
Maximum Chest Size
29 1/2 in
Details
Item
Long Sleeve T-Shirt
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Heavyweight
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Cuff Style
Knit
Tag-less
Yes
Series
WL50
Front Closure Type
None
Collar Style
Rib Knit
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 1/2 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 29 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.