Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Black, L

  • Mfr # 5574BK TL L

  • Zoro # G5029656


product price: $34.69
/ea

Key Features

Size
L
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574BK TL L
Zoro #
G5029656
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
36 1/2 in
Fits Chest Size
69-1/2 in
Neck Size
16 to 16-1/2 in
Length
33 in
Size-Body Type
Tall
Maximum Chest Size
69 1/2 in
Maximum Neck Size
16 1/2 in
Minimum Neck Size
16 in
Minimum Chest Size
67 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Moisture-Wicking
Yes
Collar Style
Two Piece
Pocket Locations
Chest
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash
Button Material
Melamine
Series
5574

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 36 1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 69 1/2 in, Minimum Chest Size 67 1/2 in, Length 33 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.