Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Black, M

  • Mfr # 5574BK RG M

  • Zoro # G5028511


product price: $34.69
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574BK RG M
Zoro #
G5028511
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
33 1/2 in
Neck Size
15 to 15-1/2 in
Fits Chest Size
45-1/2 in
Length
31 in
Size-Body Type
Regular
Minimum Chest Size
43 1/2 in
Maximum Neck Size
15 1/2 in
Minimum Neck Size
15 in
Maximum Chest Size
45 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Moisture-Wicking
Yes
Collar Style
Two Piece
Front Closure Type
Buttons
Series
5574
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash
Button Material
Melamine

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 45 1/2 in, Minimum Chest Size 43 1/2 in, Length 31 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.