Zoro Homepage

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Navy, 3XL

  • Mfr # 5574NV TL 3XL

  • Zoro # G5029902


product price: $33.85
/ea

Key Features

Size
3XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574NV TL 3XL
Zoro #
G5029902
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
38 1/2 in
Neck Size
19 to 19-1/2 in
Fits Chest Size
61-1/2 in
Length
34 in
Size-Body Type
Tall
Minimum Chest Size
59 1/2 in
Maximum Chest Size
61 1/2 in
Minimum Neck Size
19 in
Maximum Neck Size
19 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Moisture-Wicking
Yes
Pocket Locations
Chest
Collar Style
Two Piece
Button Material
Melamine
Cleaning and Care Instructions
Home Wash
Front Closure Type
Buttons
Series
5574

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Long, Sleeve Length 38 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 61 1/2 in, Minimum Chest Size 59 1/2 in, Length 34 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.