Zoro Homepage

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Navy, L

  • Mfr # 5574NV RG L

  • Zoro # G5029857


product price: $32.39
/ea

Key Features

Size
L
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574NV RG L
Zoro #
G5029857
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
34 1/2 in
Fits Chest Size
49-1/2 in
Neck Size
16 to 16-1/2 in
Length
31 1/2 in
Minimum Neck Size
16 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Maximum Chest Size
49 1/2 in
Minimum Chest Size
47 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Moisture-Wicking
Yes
Series
5574
Collar Style
Two Piece
Button Material
Melamine
Cleaning and Care Instructions
Home Wash
Pocket Locations
Chest
Front Closure Type
Buttons

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Long, Sleeve Length 34 1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.