Zoro Homepage

Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Tan, 2XL

  • Mfr # 5574KH RG 2XL

  • Zoro # G5029805


product price: $32.39
/ea

Key Features

Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574KH RG 2XL
Zoro #
G5029805
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
36 1/2 in
Neck Size
18 to 18-1/2 in
Fits Chest Size
57-1/2 in
Length
32 1/2 in
Maximum Chest Size
57 1/2 in
Size-Body Type
Regular
Minimum Chest Size
55 1/2 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
18 in

Details

Item
Long Sleeve Work Shirt
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Features
Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Pocket Locations
Chest
Front Closure Type
Buttons
Collar Style
Two Piece
Series
5574
Button Material
Melamine
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Long, Sleeve Length 36 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 57 1/2 in, Minimum Chest Size 55 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.