Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Tan, L
Mfr # 5574KH RG L
Zoro # G5029683
product price: $33.15
/eaKey Features
Size
L
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz/sq yd
Fit
Generous Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5574KH RG L
Zoro #
G5029683
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
34 1/2 in
Fits Chest Size
49-1/2 in
Neck Size
16 to 16-1/2 in
Length
31 1/2 in
Size-Body Type
Regular
Minimum Neck Size
16 in
Maximum Chest Size
49 1/2 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
47 1/2 in
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Long, Sleeve Length 34 1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.