Zoro Homepage

Men's Loose Fit Double Knee Work Pants, 36, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # 8528DN 36 32

  • Zoro # G5879872


product price: $35.49
/ea

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528DN 36 32
Zoro #
G5879872
UPC #
-
Country of Origin
Multiple

Dimensions

Size
36
Fits Waist Size
36

Details

Item
Loose Fit Double Knee Work Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye with Zipper
Number of Outside Pockets
5
Garment Style
Pants
Pockets
5

Description

Pants, Garment Type Pants, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 5, Color Dark Navy, Inseam 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.