Zoro Homepage
This item is Discontinued.
No Product Image Available

Men's Mens Pants, 31, Navy, 65% Polyester/35% Cotton (Discontinued)

  • Mfr # P874NV 31 32
  • Zoro # G0676551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 31 32
Zoro #
G0676551
UPC #
-
Country of Origin
Multiple

Dimensions

Size
31
Fits Waist Size
31"
Length
32 in

Details

Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants

Description

Uniform Pants, Style P874NV, Length 32 in, Size 31 in to 32 in, Color Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.