Zoro Homepage

Men's Mens Pants, 38, 65% Polyester/35% Cotton

  • Mfr # P874NV 38 28

  • Zoro # G1019965


product price: $32.59
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
38"
Closure Type
Hook and Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 38 28
Zoro #
G1019965
UPC #
-
Country of Origin
Mexico

Dimensions

Size
38
Fits Waist Size
38"
Length
28"

Details

Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
28
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants

Description

Uniform Pants, Style P874NV, Length 28 in, Size 38 in to 28 in, Color Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.