
Men's Mens Pants, 40, 65% Polyester/35% Cotton
Mfr # P874NV 40 29
Zoro # G1020227
product price: $32.59
/eaKey Features
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
40"
Closure Type
Hook and Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P874NV 40 29
Zoro #
G1020227
UPC #
-
Country of Origin
Mexico
Dimensions
Size
40
Fits Waist Size
40"
Length
29"
Details
Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
29
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants
Description
Uniform Pants, Style P874NV, Length 29 in, Size 40 in to 29 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.