Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dickies Men's Mens Shorts, 33 in, Navy, 65% Polyester/35% Cotton LR30NV 33 11

Men's Mens Shorts, 33 in, Navy, 65% Polyester/35% Cotton (Discontinued)

  • Mfr # LR30NV 33 11
  • Zoro # G0677017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR30NV 33 11
Zoro #
G0677017
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
33 in
Fits Waist Size
33"
Length
11 in

Details

Item
Mens Shorts
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
11"
Fabric Weight
7.75 oz.
Closure Type
Button
Garment Style
Work Pants

Description

Uniform Shorts, Style LR30NV, Length 11 in, Size 33 in, Color Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.