Men's Regular Pocket Jeans, 40 in, Rinsed Indigo Blue, Cotton

  • Mfr # C993RB 4034

  • Zoro # G4308599


product price:  $34.35
/ea

Key Features

Color
Rinsed Indigo Blue
Material
Cotton
Gender
Men's
Fabric Weight
14 oz
Fits Waist Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C993RB 4034
Zoro #
G4308599
UPC #
-
Country of Origin
Mexico

Dimensions

Size
40 in
Fits Waist Size
40 in
Tag Size
40 x 34
Maximum Waist Size
40 in

Details

Item
Regular Pocket Jeans
Color
Rinsed Indigo Blue
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
14 oz
Series
C993
Lining Material
Unlined
Number of Outside Pockets
5
Closure Type
Zipper/Button
Pockets
5
Garment Style
Mens Denim
Features
(7) Keystone Belt Loops Add Strength and Prevent Bunching, Brass Rivets Reinforce Stress Points, Garment Washed for Softness and Shrinkage Control
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Fly Closure Type
Zipper
Includes Hammer Loop
No
Leg Fit
Straight Leg
Fit
Regular Fit
Waist Closure
Buttons
Insulated for Cold Conditions
No
Waist Rise
Low Rise

Description

Regular Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 14 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 40 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.