Men's Regular Pocket Jeans, 50 in, Rinsed Indigo Blue, Cotton

  • Mfr # C993RB 50 30

  • Zoro # G4308477


product price:  $34.35
/ea

Key Features

Color
Rinsed Indigo Blue
Material
Cotton
Gender
Men's
Fabric Weight
14 oz
Fits Waist Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C993RB 50 30
Zoro #
G4308477
UPC #
-
Country of Origin
Mexico

Dimensions

Size
50 in
Fits Waist Size
50 in
Tag Size
50 x 30
Maximum Waist Size
50 in

Details

Item
Regular Pocket Jeans
Color
Rinsed Indigo Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
14 oz
Series
C993
Number of Outside Pockets
5
Lining Material
Unlined
Closure Type
Zipper/Button
Garment Style
Mens Denim
Pockets
5
Application
Industrial
Waist Closure
Buttons
Waist Rise
Low Rise
Fly Closure Type
Zipper
Fit
Regular Fit
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Leg Fit
Straight Leg
Features
(7) Keystone Belt Loops Add Strength and Prevent Bunching, Brass Rivets Reinforce Stress Points, Garment Washed for Softness and Shrinkage Control
Includes Hammer Loop
No

Description

Regular Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 14 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 50 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.