Shop DICKIES

Men's Relaxed Fit Heavyweight Carpenter Jeans, 34 in, Rinsed Moss Green, 100% Cotton

  • Mfr # 1933MS 34 34
  • Zoro # G6044180

product price: 
$
34.79
/ea

Key Features

Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
34"
Series
1939
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1933MS 34 34
Zoro #
G6044180
UPC #
-
Country of Origin
Mexico
Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Moss Green
Material
100% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
12 oz
Series
1939
Number of Outside Pockets
7
Closure Type
Zipper/Button
Pockets
7
Garment Style
Mens Denim
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Includes Hammer Loop
Yes
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash
Application
Carpentry
Waist Closure
Buttons
Fly Closure Type
Zipper
Fit
Relaxed Fit
Ankle Type
Open
Insulated for Cold Conditions
No
Includes Lining
No
Style
Duck Jeans
Shell Material
Cotton
Wire Color
Rinsed Moss Green
Container Type
Duck Jeans
Sensor Body Style
Duck Jeans
Traction Material
Cotton

Dimensions

Size
34 in
Fits Waist Size
34"
Tag Size
34 x 34
Maximum Waist Size
34 in
Fits Chest Size
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams

Description

Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Moss Green, Inseam 34 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.